High Temperature 12 in x 15 ft Gray Flexible Ducting with Cinch Straps
- Mfr # MHD-BX1215
- Zoro # G023363172
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Includes
Cinch Strap
Material
Fabric
Color
Gray
Flexible Duct Inside Dia.
12 in
Flexible Duct Length
15 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MHD-BX1215
- Zoro #
- G023363172
- UPC #
- 657888250005
- Country of Origin
- China
Dimensions
- Flexible Duct Inside Dia.
- 12 in
- Flexible Duct Length
- 15 ft
Details
- Includes
- Cinch Strap
- Material
- Fabric
- Color
- Gray
- Flexible Duct Item
- Ducting
Description
Direct heated forced air into other parts of an enclosure or even a second floor. Industry standard quality ducting for everyday use. Fastening cuffs at both ends with industry standard spring buckle cinches.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.