Shop MASTER
See all product information
Create Account
Flexible Duct, 25 ft L, 16 in ID
- Mfr # MHD-DS1625
- Zoro # G022730319
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Product Type
Portable Ducting
Includes
Cinch Straps
Inside Diameter
16 in
Overall Length
25 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MHD-DS1625
- Zoro #
- G022730319
- UPC #
- 657888240211
- Country of Origin
- Thailand
Dimensions
- Inside Diameter
- 16 in
- Overall Length
- 25 ft
- Outside Diameter
- 16 in
Details
- Material
- Vinyl
- Product Type
- Portable Ducting
- Includes
- Cinch Straps
- Item
- Portable Ducting
- Compatible Manufacturer Model Number
- 1610MHD-CSV
- Compatible Product Type
- Portable Blower
Description
Portable Ducting, Product Type Portable Ducting, Compatible with Grainger Part Number 409MF9, Compatible with Manufacturer Model Number 1610MHD-CSV, Includes Cinch Straps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.