Shop MASTER LOCK

20 Padlock Station With Cover,

  • Mfr # 1484BP1106

  • Zoro # G808576438


product price:  $1,128.99
/ea
Free Shipping & Returns

Key Features

Number of Padlocks Held
20
Key Type
Keyed Different
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1484BP1106
Zoro #
G808576438
UPC #
71649226373
Country of Origin
Mexico

Details

Number of Padlocks Held
20
Key Type
Keyed Different

Description

Master lock 20 padlock station with cover, 1484bp1106 the master lock no. 1484bp1106 safety lockout covered padlock station includes 20 american lock no. A1106red anodized aluminum keyed different padlocks. Padlock station features integrated, one-piece molded construction to eliminate loose parts and resilient polycarbonate material to provide twice the heat resistance and quadruple the impact strength of typical stations. The exclusive translucent cover protects contents and is lockable to prevent loss of valuable products. Safety hasps and tags included. features: safety lockout covered padlock station with 20 of the a1106red aluminum padlocks, keyed different also contains 4 - 420 hasps and 4 bags 12/bag of the 497a tags exclusive lockable translucent cover protects contents from dust and grime and ensures the lockout padlocks are there when you need them resilient polycarbonate material provides twice the heat resistance and quadruple the impact strength of typical stations one piece molded construction means no glued hanger clips or tag pockets to ever come loose reinforced snap-on clips provide easy padlock and hasp storage and removal station measures 22 high x 22 wide x 1-3/4 deep 55.8cm x 55.8cm x 4.4cm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.