Shop MASTER LOCK
See all product information
Create Account
Aluminum Lockout Hasp, 1-1/2" Jaw Clearance, 417
- Mfr # 417
- Zoro # G002568567
product price:Ā
$
30.79
/ea
Sold in multiples of 2 for
$61.58
Key Features
Material
Aluminum
Max. Number of Padlocks
6
For Maximum Padlock Shackle Diameter
9/32 inches
Overall Length
4-7/8in
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 417
- Zoro #
- G002568567
- UPC #
- 71649216619
- Country of Origin
- United States
Dimensions
- For Maximum Padlock Shackle Diameter
- 9/32 inches
- Overall Length
- 4-7/8in
Details
- Material
- Aluminum
- Max. Number of Padlocks
- 6
Description
MASTER LOCKĀ® ALUMINUM LOCKOUT HASP, 417, 1-1/2" JAW CLEARANCE FEATURES
- LOCKOUT BY MULTIPLE WORKERS AT EACH LOCKOUT POINT KEEPS EQUIPMENT INOPERATIVE WHILE REPAIRS OR ADJUSTMENTS ARE MADE CONTROL CANNOT BE TURNED ON UNTIL LAST WORKER'S PADLOCK IS REMOVED FROM HASP SPARK RESISTANT ALUMINUM DIMENSIONS ARE 2" X 4-7/8" (5CM X 12.4CM) WITH 1-1/2" (3.8CM) INSIDE JAW DIAMETER, HOLDS UP TO 6 PADLOCKS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.