Steel Lockout Hasp, Steel, 1" Jaw Clearance, 420
- Mfr # 420
- Zoro # G102572808
product price:Ā
$
27.49
/ea
Sold in multiples of 2 for
$54.98
Key Features
Material
Steel
Max. Number of Padlocks
6
For Maximum Padlock Shackle Diameter
9/32 in
Overall Length
4-1/2 in
Lockout Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 420
- Zoro #
- G102572808
- UPC #
- 71649442407
- Country of Origin
- United States
Dimensions
- For Maximum Padlock Shackle Diameter
- 9/32 in
- Overall Length
- 4-1/2 in
Details
- Material
- Steel
- Max. Number of Padlocks
- 6
- Lockout Color
- Red
Description
MASTER LOCKĀ® STEEL LOCKOUT HASP, STEEL, 1" JAW CLEARANCE, 420 FEATURES
- LOCKOUT BY MULTIPLE WORKERS AT EACH LOCKOUT POINT KEEPS EQUIPMENT INOPERATIVE WHILE REPAIRS OR ADJUSTMENTS ARE MADE CONTROL CANNOT BE TURNED ON UNTIL LAST WORKER'S PADLOCK IS REMOVED FROM HASP HEAVY GAUGE STEEL JAW WITH RED VINYL COATED HANDLE DIMENSIONS ARE 1-3/4" X 4-1/2" (4.4CM X 11.4CM) WITH 1" (2.5CM) INSIDE JAW DIAMETER, HOLDS UP TO 6 PADLOCKS COMMERCIAL PACKAGING
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.