Shop MASTER LOCK

Circuit Breaker Compact Padlock

  • Mfr # 7C5RED

  • Zoro # G308576396


product price:  $24.55
/ea
Sold in multiples of 2 for $49.10

Key Features

Material
Steel
Color
Red
Overall Width
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7C5RED
Zoro #
G308576396
UPC #
71649213809
Country of Origin
Mexico

Dimensions

Overall Width
1-1/8 in

Details

Material
Steel
Color
Red

Description

features keyed different 3/16 4.7mm diameter cable shackle allows padlock to properly lock all types of circuit breakers lockout devices flexible cable allows the compact lock body to be positioned so most panel doors can be closed fits the tight space constraints within circuit breaker shutoff boxes 1-1/8 2.8cm wide, 3/4 1.9cm deep steel body, 5 12.7cm flexible steel cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.