Zoro Homepage

Gate Valve Lockout, Fits Sz 6 to 10

  • Mfr # 483

  • Zoro # G1979643


product price: $43.29
/ea

Key Features

Lockout Material
Thermoplastic
Lockout Color
Red
For Maximum Padlock Shackle Diameter
5/16 in
Maximum Number of Padlocks
4
Overall Height
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
483
Zoro #
G1979643
UPC #
071649216763
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
5/16 in
Overall Height
2.8 in
Overall Width
11.8 in
Fits Handle Size
6 in to 10 in
Outside Diameter
10 in
For Minimum Hand Wheel Diameter
6 in
For Maximum Hand Wheel Diameter
10 in
For Maximum Handle Thickness
2.75 in
Overall Length
10 45/64 in

Details

Item
Gate Valve Lockout
Lockout Material
Thermoplastic
Lockout Color
Red
Maximum Number of Padlocks
4
For Use With
Gate Valves
For Handle Type
Hand Wheel
Valve Lockout Type
Collapsible
Standards
OSHA 1910.148
Legend
Danger Do Not Operate
Temp. Range
-50 Degrees to 350 Degrees F
Includes
English Safety Labels, French Safety Labels, Spanish Safety Labels
Labeling
Label Included
Header
Danger
Maximum Temperature
350 Degrees F
Language
English, French, Spanish
Resistance Properties
Chemical Resistant
Minimum Temperature
-50 Degrees F

Description

Gate Valve Lockout, For Handle Type Hand Wheel, For Maximum Hand Wheel Diameter 10 in, For Maximum Handle Thickness 2.75 in, For Maximum Padlock Shackle Diameter 5/16 in, For Minimum Hand Wheel Diameter 6 in, Gate Valve Lockout Type Collapsible Gate Valve Lockout, Maximum Number of Padlocks 4, Outside Diameter 10 in, Header Danger, Includes English Safety Labels, French Safety Labels, Spanish Safety Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Do Not Operate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.