Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1220LHAST
Zoro #
G4134496
UPC #
071649230271
Country of Origin
Mexico
Dimensions
Shackle Height
2 in
Body Width
1 1/2 in
Body Thickness
3/4 in
Details
Item
Lockout Padlock Assortment
Bumper Color
Assorted
Shackle Material
Hardened Steel
Key Type
Different
Standards
OSHA
Number of Keys
12
Body Color
Assorted
Body Finish
Laminated
Number of Pins
4
Locking Mechanism
4-Pin Tumbler
Color
Assorted
Finish
Laminated
Description
Lockout Padlock Assortment, Body Color Assorted, Body Material Steel, Body Thickness 3/4 in, Body Width 1 1/2 in, Key Type Different, Shackle Height 2 in, Shackle Material Hardened Steel, Bumper Color Assorted, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.