This item is Discontinued.

Master Lock Lockout Padlock, KA, Black, 1-7/8"H, PK3 6835KAS3BLK

Lockout Padlock, KA, Black, 1-7/8"H, PK3 (Discontinued)

  • Mfr # 6835KAS3BLK
  • Zoro # G3643656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6835KAS3BLK
Zoro #
G3643656
UPC #
071649166051
Country of Origin
Unknown

Dimensions

Body Width
1 1/2 in
Shackle Height
1 in
Body Height
1 7/8 in

Details

Body Finish
Powder Coated
Key Type
Alike
Shackle Type
Open
Item
Lockout Padlock
Number of Pins
5
Shackle Material
Chrome Plated Hardened Steel
Green Certification or Other Recognition
UL Environment Claims Validated
Number of Keys
2
Body Color
Black
Locking Mechanism
5-Pin Tumbler Cylinder
Color
Black
Finish
Powder Coated

Description

Lockout Padlock, Body Color Black, Body Height 1 7/8 in, Body Material Aluminum, Body Width 1 1/2 in, Key Type Alike, Shackle Height 1 in, Shackle Material Chrome Plated Hardened Steel, Shackle Type Open, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.