Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Blue, 3"H, PK6
Mfr # 411KAS6BLU
Zoro # G3704897
product price: $76.19
/pk 6, $12.70/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Danger and Property of
- Shackle Type Open
- Green Certification or Other Recognition UL Environment Claims Validated
- Body Color Blue
- Number of Keys 2
Product Information
- Brand Master Lock
- MFR # 411KAS6BLU
- Zoro # G3704897
- UPC # 071649162527
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Body Height | 3 in |
Width Across Shackle | 25/32 in |
Shackle Diameter | 1/4 in |
Details
Description
Lockout Padlock, Body Color Blue, Body Height 3 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 25/32 in, Includes (2) Keys, Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 8 Men's 8 in Work Boot Alloy Work Boot, Brown (89649)
- MSA SAFETY Mini Fall Limiter, 5 ft., Clear (63032-00N)
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0335BL)
- NORTHSIDE Size 8.5 M, Women's Hargrove Mid, Waterproof Hiking Boot, Gray/Aqua PR (321903W044XX085XXX)
- MASTER LOCK Zenex Lockout Padlock, KD, Black, 3"H (411BLK)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-13/16"H (S33BLU)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H (406KAYLW 4XX0002)
- MASTER LOCK Lockout Padlock, KA, Black, 3"H, PK12 (411KAS12BLK)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H, PK6 (410KAS6GRN)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H (410KAW400GRN-3XX1105)
- ZORO SELECT Lockout Padlock, KD, Brown, 2"H, PK6 (48JR98)
- Master Lock Lockout Padlocks