This item is Discontinued.

Master Lock Lockout Padlock, KA, Red, 1-15/16"H 6835KALTRED-10G055

Lockout Padlock, KA, Red, 1-15/16"H (Discontinued)

  • Mfr # 6835KALTRED-10G055
  • Zoro # G3897144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6835KALTRED-10G055
Zoro #
G3897144
UPC #
071649231469
Country of Origin
Mexico

Dimensions

Shackle Height
3 in
Body Width
1 9/16 in
Body Height
1 15/16 in

Details

Shackle Type
Extended
Number of Pins
5
Item
Lockout Padlock
Number of Keys
2
Control Key Registration Required
No
Body Color
Red
Green Certification or Other Recognition
UL Environment Claims Validated
Shackle Material
Chrome Plated Hardened Steel
Key Type
Alike
Security Level
High Security
Color
Red

Description

Lockout Padlock, Body Color Red, Body Height 1 15/16 in, Body Material Aluminum, Body Width 1 9/16 in, Key Type Alike, Shackle Height 3 in, Shackle Material Chrome Plated Hardened Steel, Shackle Type Extended, Control Key Registration Required No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.