Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
411KAS3TEAL
Zoro #
G3710061
UPC #
071649162152
Country of Origin
Unknown
Dimensions
Shackle Height
1 1/2 in
Body Height
3 in
Body Width
1 1/2 in
Details
Standards
Osha
Item
Lockout Padlock
Shackle Material
Hardened Steel
Green Certification or Other Recognition
UL Environment Claims Validated
Shackle Type
Open
Body Color
Teal
Key Type
Alike
Number of Keys
2
Legend
Danger and Property of
Color
Teal
Description
Lockout Padlock, Body Color Teal, Body Height 3 in, Body Material Thermoplastic, Body Width 1 1/2 in, Key Type Alike, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.