Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6835ORJ
Zoro #
G0070567
UPC #
071649095801
Country of Origin
Mexico
Dimensions
Shackle Height
1 in
Body Width
1 1/2 in
Body Height
1 7/8 in
Details
Number of Pins
5
Body Color
Orange
Body Finish
Powder Coated
Shackle Type
Open
Standards
OSHA
Key Type
Different
Shackle Material
Chrome Plated Hardened Steel
Green Certification or Other Recognition
UL Environment Claims Validated
Item
Lockout Padlock
Locking Mechanism
5-Pin Pro Series Pick Resistant
Color
High Visibility Orange
Finish
Powder Coated
Description
Lockout Padlock, Body Color Orange, Body Height 1 7/8 in, Body Material Aluminum, Body Width 1 1/2 in, Key Type Different, Shackle Height 1 in, Shackle Material Chrome Plated Hardened Steel, Shackle Type Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.