Lockout Padlock, Keyed Alike, Thermoplastic, Purple, 1 1/2 in Shackle Height, 1 1/2 in Body Width
- Mfr # 410KAW400PRP-3XX1300
- Zoro # G4259464
product price:Â
$
19.59
/ea
Key Features
Padlock Body Material
Thermoplastic
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Hardened Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410KAW400PRP-3XX1300
- Zoro #
- G4259464
- UPC #
- 071649121302
- Country of Origin
- Mexico
- Item
- Lockout Padlock
- Body Color
- Purple
- Padlock Body Material
- Thermoplastic
- Key Type
- Keyed Alike
- Shackle Material
- Hardened Steel
- Shackle Type
- Open
- Number of Keys
- 1
- Green Certification or Other Recognition
- UL Environment Claims Validated
- Locking Mechanism
- Key Retention
- Color
- Purple
- Key Style
- Standard
- Opening Type
- Key
- Resistance Properties
- Chemical Resistant
- Vertical Shackle Clearance
- 1 1/2 in
- Number of Keys Included
- 1
- Horizontal Shackle Clearance
- 13/16 in
- Header
- Danger
- Non-Removable Key
- Yes
Dimensions
- Body Width
- 1 1/2 in
- Shackle Height
- 1 1/2 in
- Body Height
- 1 3/4 in
- Body Thickness
- 3/4 in
- Shackle Diameter
- 1/4 in
- Width Across Shackle
- 13/16 in
Description
Lockout Padlock, Body Color Purple, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.