Lockout Padlock, Keyed Different, Steel, White, 1 1/8 in Shackle Height, 2 1/8 in Body Width

  • Mfr # 6121WHT

  • Zoro # G3887217


product price: $31.69
/ea

Key Features

Padlock Body Material
Steel
Key Type
Keyed Different
Body Width
2 1/8 in
Shackle Height
1 1/8 in
Shackle Material
Boron Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6121WHT
Zoro #
G3887217
UPC #
071649271786
Country of Origin
Mexico

Dimensions

Body Width
2 1/8 in
Shackle Height
1 1/8 in
Body Height
2 1/8 in
Body Thickness
1 in
Shackle Diameter
5/16 in
Width Across Shackle
7/8 in

Details

Item
Lockout Padlock
Body Color
White
Padlock Body Material
Steel
Key Type
Keyed Different
Shackle Material
Boron Alloy
Shackle Type
Open
Standards
ASTM F883-09
Number of Keys
2
Number of Pins
5
Features
Weather Tough Cover
Locking Mechanism
5-Pin Cylinder
Color
White
For Location
Outdoor
Body Material Coating
Laminated
Number of Tumbler Pins
5
Opening Type
Key
Number of Keys Included
2

Description

Lockout Padlock, Body Color White, Body Height 2 1/8 in, Body Material Steel, Body Thickness 1 in, Body Width 2 1/8 in, Header Not Applicable, Key Style Not Applicable, Key Type Keyed Different, Non-Removable Key Not Applicable, Resistance Properties Not Applicable, Shackle Diameter 5/16 in, Shackle Height 1 1/8 in, Shackle Material Boron Alloy, Shackle Type Open, Width Across Shackle 7/8 in, Body Material Coating Laminated, Features Weather Tough Cover, For Location Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products