This item is Discontinued.

Master Lock Master Lock 470-S3476 Handle-On Ball Valve Lockouts; 0.25-1 in. Valve; Red 470-S3476

Master Lock 470-S3476 Handle-On Ball Valve Lockouts; 0.25-1 in. Valve; Red (Discontinued)

  • Mfr # 470-S3476
  • Zoro # G104009531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470-S3476
Zoro #
G104009531
UPC #
-
Country of Origin
China

Description

Features:
  • Constructed of heat-resistant powder-coated steel.
  • Features two rows of lockout points for more accuracy.
  • Single-piece design locks ball valves in the "off" position
Specification:
  • Material - Steel
  • Finish - Powder-Coated
  • Color - Red
  • Type - Ball Valve Lockout Device
  • Used With - 0.25 in. - 1 in Valves
  • Style - Handle-On Ball Valve Lockout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.