Shop All Group Lock Box
Master Lock
Master Lock Group Lock Box, Latch Tight, Portable Or Wall Mount, Red
Mfr # 503RED
Zoro # G708641410
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Master Lock
- MFR # 503RED
- Zoro # G708641410
- UPC # 71649227745
- Country of Origin China
- Category Group Lock Box
Description
features storage device captures keys for effective lockout of large equipment exclusive latch tight feature ensures that keys cannot be accessed until the last lock is removed durable powder-coated red finish with stainless steel handle integrated storage organizes up to 12 keys or hundred of bulk keys dual application - wall mount or portable up to 14 workers can apply their personal safety padlocks or hasps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Brown Cotton Duck Coat size L (3WE40)
- MAGID Lens Cleaning Towelettes, 100DP, 100PK (M100D)
- AVERY Label, Tag, Metlc, Slv, 672Pk (AVE60519)
- JUSTRITE 2 1/2 gal Red Galvanized Steel Type I Safety Can Flammables (7225150)
- MASTER LOCK Group Lockout Box, 6-7/8" H x 8-3/8" W (S3650)
- MASTER LOCK Lockout Tagout Portable Group Lock Box, Steel, Hinged, 12 Padlocks, 6 in x 9.25 in x 3.75 in, Red (498A)
- MASTER LOCK Group Lockout Box, 14 Locks Max, Yellow (503YLW)
- MASTER LOCK Group Lockout Box, Red, 5-43/64" H (S601)
- MASTER LOCK Group Lockout Box, Red, 5-43/64" H (S600)
- MASTER LOCK Group Lockout Box, Hinged, Red, Steel (S3502)
- MASTER LOCK Group Lockout Box, 14 Locks Max, Red (503RED)
- Master Lock Group Lock Box