
Masterlock A1106Ylw Yellow Anodized Aluminum Safety Padlock,
Mfr # A1106YLW
Zoro # G2492687
product price: $19.69
/eaKey Features
Key Type
Keyed Different
Shackle Height
1-1/2 in
Padlock Body Material
Aluminum
Body Width
1-1/2 in
Body Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1106YLW
Zoro #
G2492687
UPC #
-
Country of Origin
United States
Dimensions
Shackle Height
1-1/2 in
Body Width
1-1/2 in
Details
Key Type
Keyed Different
Padlock Body Material
Aluminum
Body Color
Yellow
Description
The Masterlock A1106Ylw Yellow Anodized Aluminum Safety Padlock Features A 1-1/2In (38Mm) Wide Yellow Anodized Aluminum Body With A 1-1/2In (38Mm) Tall, 1/4In (6Mm) Diameter Chrome Plated, Boron Alloy Shackle For Superior Cut Resistance. The Anodized Finish Makes Padlock Suitable For Lockout In Food Processing Facilities And Corrosion Resistant Finish Ideal For Tough Environments.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.