Master Lock
Mount Bracket, SS, 1" H, Silver
Mfr # PKGP57337
Zoro # G1621923
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Red
- Height 1 in
- Weather Resistant Yes
- Width 3 1/2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM LOCK Adhesive Proximity Tag, Plastic, PK10 (ALHID1391)
- HILLMAN 15PC 30LB Picture Hook (50671)
- STERLING SEAL & SUPPLY 010 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL010X250)
- ZORO SELECT 3/4 in W x 96 in H Stainless steel Continuous Hinge (2ZFK1)
- MASTER LOCK Lock Box, Wall Mount, Metal, Electronic (5441ECWWG)
- MASTER LOCK Portable Key Safe, Protective Weather Cover, Black/Silver (MLK5422D)
- MASTER LOCK Four-Pin Tumbler Lock, Laminated Steel Body, 1 9/16" Wide, Silver/Blue, Two Keys (3D)
- MASTER LOCK WALL MOUNT LOCK BOX BLACK (5481D)
- MASTER LOCK Locking Combination 5 Key Steel Box, 3 1/4w x 1 1/2d x 4 5/8h, Black/Silver (5401D)
- MASTER LOCK Magnetic Key Case (207D)
- MASTER LOCK Security Safe, Black/Gray, Weight 1.15 lb. (5425D)
- Master Lock Key Lock Boxes