Shop MASTER LOCK
See all product information
Create Account
Rotating Electrical Plug Lockout, 487
- Mfr # 487
- Zoro # G402702615
product price:
$
44.85
/ea
Key Features
Material
Thermoplastic
Lockout Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 487
- Zoro #
- G402702615
- UPC #
- 71649216794
- Country of Origin
- United States
Details
- Material
- Thermoplastic
- Lockout Color
- Red
Description
MASTER LOCK® ROTATING ELECTRICAL PLUG LOCKOUT, 487 THE MASTER LOCK® NO. 487 ROTATING ELECTRICAL PLUG LOCKOUT DEVICE ACCEPTS CORDS WITH UP TO 3/4IN (19MM) DIAMETER AND AN ELECTRICAL PLUG UP TO 2-1/4IN (57MM) DIAMETER X 3-1/4IN (83MM). DEVICE SURROUNDS THE ELECTRICAL PLUG AND PROTECT AGAINST ACCIDENTAL RECONNECTION. THE UNIQUE, PATENTED ROTATING DESIGN ALLOWS FOR EASIER INSTALLATION IN CONFINED SPACE APPLICATIONS. THE TOUGH, LIGHTWEIGHT ZENEX THERMOPLASTIC BODY WITHSTANDS CHEMICALS AND PERFORMS EFFECTIVELY IN EXTREME CONDITIONS. INCLUDES HIGH-VISIBILITY PERMANENT SAFETY LABELS. FOR 120 VOLT PLUGS AND MANY 240 VOLT PLUGS. FEATURES
- ROTATING ELECTRICAL PLUG LOCKOUT DEVICE OUTWARD/INWARD ROTATION ALLOWS FOR EASIER APPLICATION AND STORAGE SURROUNDS THE ELECTRICAL PLUG AND PROTECTS AGAINST ACCIDENTAL RECONNECTION PATENTED ROTATING DESIGN ALLOWS FOR EASIER INSTALLATION IN CONFINED SPACE APPLICATIONS COMPLETE WITH HIGH VISIBILITY PERMANENT SAFETY LABELS (ENGLISH, FRENCH & SPANISH) TOUGH, LIGHTWEIGHT, DIELECTRIC THERMOPLASTIC BODIES WITHSTAND CHEMICALS PERFORMS EFFECTIVELY IN EXTREME CONDITIONS FOR ELECTRICAL PLUG SIZES UP TO 2-1/4IN (57MM) IN DIAMETER X 3-1/4IN (82MM) WITH CORD DIAMETER UP TO 3/4IN (19MM) (MOST 110 AND MANY 220-VOLT PLUGS) LOCK SOLD SEPARATELY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.