Shop MASTER LOCK
See all product information
Create Account
Safety Hasp, 1-1/2in diameter steel jaws with locking tabs, Red
- Mfr # ALO802
- Zoro # G508576479
product price:Â
$
13.49
/ea
Sold in multiples of 3 for
$40.47
Key Features
Material
Steel
Max. Number of Padlocks
6
For Maximum Padlock Shackle Diameter
9/32 inches
Lockout Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALO802
- Zoro #
- G508576479
- UPC #
- 37325968869
- Country of Origin
- China
- Material
- Steel
- Max. Number of Padlocks
- 6
- Lockout Color
- Red
Dimensions
- For Maximum Padlock Shackle Diameter
- 9/32 inches
Description
Master lock alo802 safety hasp, 1-1/2 diameter steel jaws with locking tabs, red the american lock no. Alo80 heavy duty steel lockout hasp features a 1-1/2in 38mm inside jaw diameter constructed of heavy duty pry-proof steel and can hold up to six padlocks. Ideal for lockout by multiple workers at each lockout point, the hasp keeps equipment inoperative while repairs or adjustments are made. Control cannot be turned on until last worker&rsquos padlock is removed from hasp. features: lockout by multiple workers at each lockout point attach lockout device to energy disconnect switch keeps equipment inoperative while repairs or adjustments are made control cannot be turned on until last worker's safety padlock is removed from lockout hasp heavy duty pry proof steel jaw with vinyl coated handle dimensions are 2-3/8in 61mm x 5in 127mm with 1-1/2in 38mm inside jaw diameter holds up to 6 safety padlocks
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.