Safety Tag, PK100
- Mfr # S4822
- Zoro # G624893818
product price:Â
$
91.85
/pk of 100, $0.92/ea
Key Features
Write-On Surface
Yes
Overall Width
3 in
Header
DANGER DO NOT USE
Sign Material
Cardstock; Brass grommet
Language
English
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S4822
- Zoro #
- G624893818
- UPC #
- 071649383038
- Country of Origin
- China
- Item
- Safety Tag
- Write-On Surface
- Yes
- Header
- DANGER DO NOT USE
- Sign Material
- Cardstock; Brass grommet
- Language
- English
- Legend Type
- Text
- Signage Type
- Tag
Dimensions
- Overall Width
- 3 in
- Overall Height
- 5 3/4 in
Description
Safety Tag, Header DANGER DO NOT USE, Language English, Legend Type Text, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Sign Background Color White, Sign Material Cardstock; Brass grommet, Signage Type Tag, Write-On Surface Yes, Includes Not Applicable, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.