Shop MASTER LOCK
See all product information
Create Account
Safety Tag, PK25
- Mfr # S4816
- Zoro # G124893530
product price:Â
$
63.99
/pk of 25, $2.56/ea
Key Features
Header Wording
DANGER DO NOT OPERATE
Height
5 3/4 in
Preprinted Legend
Calls out the tag is applied by the Maintenance Department and may only be removed by the identified.
Number of Tags
25
Tag Material
Cardstock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S4816
- Zoro #
- G124893530
- UPC #
- 071649383090
- Country of Origin
- China
- Item
- Safety Tag
- Header Wording
- DANGER DO NOT OPERATE
- Preprinted Legend
- Calls out the tag is applied by the Maintenance Department and may only be removed by the identified.
- Number of Tags
- 25
- Tag Material
- Cardstock
- Resistance Properties
- Grease-Resistant, Harsh Fluid-Resistant, Humidity-Resistant, Oil-Resistant, Tear-Resistant, UV-Resistant, Water-Resistant, Weather-Resistant
- Tag Color
- White
- Standards
- OSHA 1910.145
- Preprinted Legend (Reverse Side)
- DANGER, Identifying the Locked Out status, reminds reader of removal consequence. Room for additional details.
- Product Type
- Tag
Dimensions
- Height
- 5 3/4 in
- Thickness
- 0.024 in
- Width
- 3 in
Description
Safety Tag, Header Wording DANGER DO NOT OPERATE, Height 5 3/4 in, Number of Tags 25, Preprinted Legend Calls out the tag is applied by the Maintenance Department and may only be removed by the identified., Preprinted Legend (Reverse Side) DANGER, Identifying the Locked Out status, reminds reader of removal consequence. Room for additional details., Product Type Tag, Serialization Not Applicable, Tag Color White, Tag Diameter Not Applicable, Tag Material Cardstock, Thickness 0.024 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.