Shop All Garbage Disposal Accessories
Master Plumber
Master Plumber PSB8015 1.25 in. Rubber Sink Stopper - White; Pack Of 12
Mfr # 789126
Zoro # G704014287
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Master Plumber
- MFR # 789126
- Zoro # G704014287
- Country of Origin Taiwan, Province of China
- Category Garbage Disposal Accessories
Description
Features
- Block drain to fill sink
- Metal ring attached for easy grip
- White rubber construction
- Color - White
- Size - 1.25 in.
- Pack of 12
- Dimension - 1.41 x 1.41 x 0.94 in.
- Item Weight - 0.04 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKINNER 120V-DC 1/4In Npt Solenoid Valve (V5H66080)
- KOHLER 72 in. Bathroom Vanity Cabinet With Sinks And Quartz Top in White Oak (35023-SWK)
- KOHLER Stream Straightener (58744)
- EZ-FLO EASTMAN Manual 4" Mount, 2 Hole Bathroom Faucet (10252)
- KINGSTON BRASS Garbage Disposal Air Switch Button, Black Stainless (KA21VN)
- MOEN EX Series Garbage disposal (EXL100C)
- GLISTEN Garbage Disposal Cleaner, Bag, 4 ct, PK6 (DP06N-PB)
- IN-SINK-ERATOR Quick Lock Mount, Stainless Steel (QLM-00)
- ZORO SELECT Stopper, Plastic Construction, Black (ez-30098)
- DELTA No Brand Air Switch With Dual Outlet (72050-CZ)
- MOEN Disposal Air Switch Controller (ARC-4200)
- Master Plumber Garbage Disposal Accessories