Ez-Flo Eastman
Manual 4" Mount, 2 Hole Bathroom Faucet
Mfr # 10252
Zoro # G4763917
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 2
- ADA Compliant No
- Flow Rate 1.2 gpm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" PLASTIC PEX PLUG (461-403)
- DURAVIT Siphon For Bidet 1" w/Extended Outlet Pipe, Chrome White (0050270092)
- ZORO SELECT Flexible Tee, For Pipe Size 4" (QT-400)
- ZORO SELECT 3" FNPT Galvanized Coupling (2WJ45)
- EZ-FLO EASTMAN Manual 8" Mount, 3 Hole Bathroom Faucet (ez-10192)
- EZ-FLO EASTMAN Manual 4" Mount, 2 Hole Bathroom Faucet (10190)
- EZ-FLO EASTMAN Manual 4" Mount, 2 Hole Bathroom Faucet (10256N)
- MOEN Knob Handle Kit, Tub And Shower (100710)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Flow Rate (GPM): 1.2 (L-6161)
- ZURN Lever Handle 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (Z831R1-XL-3M)
- KOHLER Parallel Widespread Bathroom Sink Faucet With Lever Handles (23484-4-CP)
- Ez-Flo Eastman Bathroom Sink Faucets & Accessories