
AID V-F/R 1/4T &8MM, 0-125
Mfr # BVCFDR1004M8HNG
Zoro # G605952435
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Connection Size - Air Treatment
1/4" Fitting for Tubing
Max. Incoming Pressure - Air Treatment
200 psi
Adjustment Range - Air Treatment
0 to 100 psi
Bowl Material - Air Treatment
Metal
Drain Type
Internal Automatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BVCFDR1004M8HNG
Zoro #
G605952435
UPC #
-
Country of Origin
United States
Dimensions
Connection Size - Air Treatment
1/4" Fitting for Tubing
Details
Max. Incoming Pressure - Air Treatment
200 psi
Adjustment Range - Air Treatment
0 to 100 psi
Bowl Material - Air Treatment
Metal
Drain Type
Internal Automatic
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.