Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IR REG 3/8 W/LOCK KNOB

  • Mfr # IR100-3B

  • Zoro # G005960610


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Port Size
3/8" NPTF
Max. Inlet Pressure - Regulators
250 psi
Adjustment Range - Regulators
15 to 200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IR100-3B
Zoro #
G005960610
UPC #
-
Country of Origin
United States

Dimensions

Port Size
3/8" NPTF

Details

Max. Inlet Pressure - Regulators
250 psi
Adjustment Range - Regulators
15 to 200 psi

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.