Mastercut Tool
.1874x1.732x.2362x3.22 2FL 140° Point 30° Helix Hurricane Coolant Through Drill, PowerA
Mfr # 651-558-1
Zoro # G600598850
$40.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.1874
- LOC (Decimal) 1.732
- SHK (Decimal) 0.2362
- OAL (Decimal) 3.22
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 5/64 (45605)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF1PH2IR30)
- WESTWARD 3/8 in Drive, 13/16" 6 pt SAE Socket, 6 Points (10E886)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C54332)
- HHIP 1/2 X 1/2" 4 Flute TiN Single End Center Cut End Mill (5828-0501)
- AIR VENT MINI VENT 2"" MILL BG/6 (50001)
- HHIP 1/2 X 1/2 X 1-1/4 X 3-1/4" 4 Flute M42 Cobalt Roughing End Mill (8002-5733)
- HHIP 1/4 X 1/2" HSS Corner Rounding End Mill (5800-4080)
- AIR VENT MINI VENT 3"" MILL BG/6 (50002)
- ZORO SELECT Carbide Drill Mill, 1/2In, 2FL, Single, 3In (208-000500)
- ZORO SELECT Carbide Drill Mill, 3/8In, 2FL, Single (208-822375)
- Mastercut Tool End Mills