Zoro Homepage

4x18x4x63 120 Degree NC Spotting Drill

  • Mfr # 700-504

  • Zoro # G000659861


product price: $14.55
/ea

Key Features

Finish
Uncoated
Point Angle
120°
Dimension
Metric
System of Measurement
Metric
End Face
Drill Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700-504
Zoro #
G000659861
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Metric

Details

Finish
Uncoated
Point Angle
120°
System of Measurement
Metric
End Face
Drill Point
Single End Double End
Single End
OD (Decimal)
0.1575
LOC (Decimal)
0.709
SHK (Decimal)
0.1575
OAL (Decimal)
2.48
OD (Metric)
4
LOC (Metric)
18
SHK (Metric)
4
OAL (Metric)
63
OD (Fractional)
4
LOC (Fractional)
18
SHK (Fractional)
4
OAL (Fractional)
63

Description

4x18x4x63 120 NC Spotting Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.