Coupling Sleeves
Mfr # 8E
Zoro # G622903489
product price: $115.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8E
Zoro #
G622903489
UPC #
806372142238
Country of Origin
China
Description
Coupling Sleeves, Coupling Size 8, Maximum Speed 4,500 RPM, Maximum Torque 1,135 in-lb, Outside Diameter 5 5/32 in, Insert Construction - New 2-Piece, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 2.3 hp, Insert Material EPDM, Insert Width 2 1/2 in, Parallel Misalignment 0.02 in, System of Measurement Inch, Torsional Stiffness 4,335 in-lb/rad, Application Prime Mover, Maximum Operating Temperature 272 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.