Jaw Coupling Hubs
- Mfr # L050-1/2
- Zoro # G422903023
product price:Â
$
5.19
/ea
Sold in multiples of 2 for
$10.38
Key Features
Coupling Size
L050
Features
No Metal-to-Metal Contact
Keyway Depth
1/16 in
Fail Safe
Yes
Hub Diameter
1 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L050-1/2
- Zoro #
- G422903023
- UPC #
- 806372026675
- Country of Origin
- China
Dimensions
- Coupling Size
- L050
- Keyway Depth
- 1/16 in
- Hub Diameter
- 1 1/16 in
- Maximum Bore Diameter
- 5/8 in
- Outside Diameter
- 1 1/16 in
- Bore Diameter
- 1/2 in
- Screw Thread Size
- 1/4"-20
- Coupling Overall Length
- 1 23/32 in
- Length through Bore
- 0.6 in
- Minimum Bore Diameter
- 1/4 in
- Keyway Width
- 1/8 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L050, Outside Diameter 1 1/16 in, Coupling Overall Length 1 23/32 in, System of Measurement Inch, Maximum Speed 250 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 1/16 in, Keyway Width 1/8 in, Bore Diameter 1/2 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 1/4 In.-20, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 1 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.