Shop WJB BEARINGS
See all product information
Create Account
WR1600 Series, Single Row Deep Groove Ball Bearing, W/2 Shields- (0.4375x0.9063x0.3125 in
- Mfr # WR1607-ZZ
- Zoro # G924972770
product price:Â
$
1.65
/ea
Sold in multiples of 10 for
$16.50
Key Features
Bore Diameter
0.438 in
Outside Diameter
29/32 in
ABEC Rating
ABEC-1
Number of Rows
Single
Closure
Double Shields
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR1607-ZZ
- Zoro #
- G924972770
- UPC #
- -
- Country of Origin
- China
- ABEC Rating
- ABEC-1
- Number of Rows
- Single
- Closure
- Double Shields
- Bearing Material
- Chrome Steel
- Item
- Radial Ball Bearing
Dimensions
- Bore Diameter
- 0.438 in
- Outside Diameter
- 29/32 in
Description
Similar to: 1607-ZZ, WR1607-ZZ is a WR1600 Series double shielded single row radial ball bearing with a 0.4375 inch bore, 0.9063 inch outside diameter, and 0.3125 inch width. Built with a single row of steel balls and radial raceways to support radial loads and light axial loads from both directions. Double metal shields help retain grease while allowing smoother, lower-drag rotation than contact seals in clean or enclosed equipment. Commonly used in small electric motors, pulleys, hobby drive systems, precision instruments, and compact shaft supports. Product Specifications: Bearing Type: Single Row Radial Ball Bearing Part Number: WR1607-ZZ Series: WR1600 Series Inner Diameter (ID): 0.4375 inch Outer Diameter (OD): 0.9063 inch Width (W): 0.3125 inch Closure Type: Double Metal Shielded Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Small electric motors Pulleys Hobby drive systems Precision instruments Compact shaft supports
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.