Jaw Coupling Hubs
- Mfr # L090-19MM
- Zoro # G722902917
product price:Â
$
14.69
/ea
Key Features
Length through Bore
0.8 in
Bore Type
Round Bore with Keyway
Maximum Operating Temperature
450 Degrees F
Included Screws
(2) Set Screw
Application
General Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L090-19MM
- Zoro #
- G722902917
- UPC #
- 806372115690
- Country of Origin
- China
Dimensions
- Length through Bore
- 0.8 in
- Screw Thread Size
- 1/4"-20
- Coupling Size
- L090
- Keyway Width
- 6 mm
- Keyway Depth
- 2.8 mm
- Coupling Overall Length
- 2 9/64 in
- Hub Diameter
- 2 1/8 in
- Minimum Bore Diameter
- 17 mm
- Bore Diameter
- 19 mm
- Maximum Bore Diameter
- 24 mm
- Outside Diameter
- 2 1/8 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L090, Outside Diameter 2 1/8 in, Coupling Overall Length 2 9/64 in, System of Measurement Metric, Maximum Speed 250 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 2.8 mm, Keyway Width 6 mm, Bore Diameter 19 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 1/4 In.-20, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 2 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.