Shop MASTERDRIVE
See all product information
Create Account
Jaw Coupling Hubs
- Mfr # L099-5/8
- Zoro # G122904078
product price:Â
$
29.85
/ea
Key Features
Recommended Hub Gap
0.7 in
Bore Type
Round Bore with Keyway
Number of Locking Screws
2
Application
General Duty
Keyway Width
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L099-5/8
- Zoro #
- G122904078
- UPC #
- 806372027320
- Country of Origin
- China
- Recommended Hub Gap
- 0.7 in
- Bore Type
- Round Bore with Keyway
- Number of Locking Screws
- 2
- Application
- General Duty
- Maximum Operating Temperature
- 450 Degrees F
- System of Measurement
- Inch
- Fail Safe
- Yes
- Minimum Operating Temperature
- -60 Degrees F
- Features
- No Metal-to-Metal Contact
- Weight
- 1.2 lb
- Hub Material Finish
- Black Phosphate
- Maximum Speed
- 250 RPM
- Hub Material Grade
- HT200
- Included Screws
- (2) Set Screw
- Item
- Jaw Coupling Hub
Dimensions
- Keyway Width
- 3/16 in
- Minimum Bore Diameter
- 7/16 in
- Hub Diameter
- 2 17/32 in
- Length through Bore
- 1.1 in
- Bore Diameter
- 5/8 in
- Outside Diameter
- 2 17/32 in
- Coupling Size
- L099
- Coupling Overall Length
- 2 53/64 in
- Maximum Bore Diameter
- 1 3/16 in
- Keyway Depth
- 3/32 in
- Screw Thread Size
- 5/16"-18
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L099, Outside Diameter 2 17/32 in, Coupling Overall Length 2 53/64 in, System of Measurement Inch, Hub Material Cast Iron, Maximum Speed 250 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 5/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 5/16 In.-18, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 2 17/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.