Shop MASTERDRIVE
See all product information
Create Account
Jaw Coupling Hubs
- Mfr # L190-2
- Zoro # G822903487
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Application
General Duty
Bore Diameter
2 in
Length through Bore
2.1 in
System of Measurement
Inch
Coupling Overall Length
5 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L190-2
- Zoro #
- G822903487
- UPC #
- 806372028136
- Country of Origin
- China
- Application
- General Duty
- System of Measurement
- Inch
- Maximum Operating Temperature
- 450 Degrees F
- Included Screws
- (2) Set Screw
- Recommended Hub Gap
- 0.9 in
- Bore Type
- Round Bore with Keyway
- Features
- No Metal-to-Metal Contact
- Fail Safe
- Yes
- Hub Material Finish
- Black Phosphate
- Number of Locking Screws
- 2
- Hub Material Grade
- HT200
- Item
- Jaw Coupling Hub
- Hub Projection
- 1 3/8 in
- Maximum Speed
- 5,000 RPM
- Weight
- 7.1 lb
- Minimum Operating Temperature
- -60 Degrees F
Dimensions
- Bore Diameter
- 2 in
- Length through Bore
- 2.1 in
- Coupling Overall Length
- 5 1/4 in
- Maximum Bore Diameter
- 2 1/8 in
- Minimum Bore Diameter
- 1/2 in
- Keyway Width
- 1/2 in
- Coupling Size
- L190
- Keyway Depth
- 1/4 in
- Outside Diameter
- 4 1/2 in
- Screw Thread Size
- 1/2"-13
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L190, Outside Diameter 4 1/2 in, Coupling Overall Length 5 1/4 in, System of Measurement Inch, Hub Material Cast Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 1/4 in, Keyway Width 1/2 in, Bore Diameter 2 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 1/2 In.-13, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Material Finish Black Phosphate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.