Shop MASTERDRIVE
See all product information
Create Account
Jaw Coupling Hubs
- Mfr # L150-1-7/16
- Zoro # G822903333
product price:Â
$
66.19
/ea
Key Features
Hub Material Finish
Black Phosphate
Keyway Depth
3/16 in
Screw Thread Size
3/8"-16
Weight
3.95 lb
Length through Bore
1.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L150-1-7/16
- Zoro #
- G822903333
- UPC #
- 806372027863
- Country of Origin
- China
- Hub Material Finish
- Black Phosphate
- Weight
- 3.95 lb
- Minimum Operating Temperature
- -60 Degrees F
- Recommended Hub Gap
- 0.9 in
- Number of Locking Screws
- 2
- Included Screws
- (2) Set Screw
- Hub Material Grade
- HT200
- Maximum Speed
- 5,000 RPM
- Bore Type
- Round Bore with Keyway
- Fail Safe
- Yes
- Application
- General Duty
- Item
- Jaw Coupling Hub
- System of Measurement
- Inch
- Features
- No Metal-to-Metal Contact
- Maximum Operating Temperature
- 450 Degrees F
Dimensions
- Keyway Depth
- 3/16 in
- Screw Thread Size
- 3/8"-16
- Length through Bore
- 1.8 in
- Minimum Bore Diameter
- 1/2 in
- Keyway Width
- 3/8 in
- Coupling Size
- L150
- Outside Diameter
- 3 3/4 in
- Bore Diameter
- 1 7/16 in
- Maximum Bore Diameter
- 1 7/8 in
- Coupling Overall Length
- 4 1/2 in
- Hub Diameter
- 3 3/4 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L150, Outside Diameter 3 3/4 in, Coupling Overall Length 4 1/2 in, System of Measurement Inch, Hub Material Cast Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 3/16 in, Keyway Width 3/8 in, Bore Diameter 1 7/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 3/8 In.-16, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 3 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.