Zoro Homepage

Black, MasterTwill Fabric, Uses Factory Doors, Includes Tinted Window, Includes Folding Sun

  • Mfr # 15501624

  • Zoro # G916023411


product price: $1,357.99
/ea
Free Shipping & Returns

Key Features

Type
Fastback Top
Material
Twill Fabric
Color
Black
Includes Soft Lower Doors
Uses Factory Door
With Sunroof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15501624
Zoro #
G916023411
UPC #
818068026494
Country of Origin
Mexico

Details

Type
Fastback Top
Material
Twill Fabric
Color
Black
Includes Soft Lower Doors
Uses Factory Door
With Sunroof
Yes
Includes Soft Upper Doors
Uses Factory Door
Window Color
Tinted
Includes Frame
No
Includes Windows
Yes

Description

Black; MasterTwill Fabric; Uses Factory Doors; Includes Tinted Window; Includes Folding Sun Roof; Includes Hardware


  • MasterTop Complete Fastback Top, 18-Present Jeep 4 Door, MasterTwill
  • Features All Hardware and Soft Goods for A Complete Soft Top Replacement
  • Removable and Replaceable Rear and Side Windows
  • Top Features Two, Fold-Back Sun Roof Positions: Front Only or Front and Rear Passenger Sun Roof Openings
  • Front Header and All Bows Are Easily Removable with Quick Release Knobs: Easy on and Off Design
  • Side Windows Easily Slip Out of The C Channel: Rear Window Has A Top C Channel and Two Straight Vertical Zippers for Easy Removal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.