
For Factory Original Soft Top, With Tinted Driver Side Quarter/ Passenger Side Quarter/ Rear
Mfr # 16010935
Zoro # G016023441
product price: $337.99
/ea
Free Shipping & Returns
Key Features
Soft Top Window Style
Replacement Window
Top Material
Acrylic Twill Fabric
For Used With
For Factory Original Soft Top
Includes Frame
No
Top Color
Black Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16010935
Zoro #
G016023441
UPC #
818068023998
Country of Origin
Mexico
Details
Soft Top Window Style
Replacement Window
Top Material
Acrylic Twill Fabric
For Used With
For Factory Original Soft Top
Includes Frame
No
Top Color
Black Diamond
Window Color
Tinted
Description
For Factory Original Soft Top; with Tinted Driver Side Quarter/ Passenger Side Quarter/ Rear Window; Black Diamond
- Each Window is Built to Factory Specifications Making The Replacement of Your Windows A Breeze
- All Use OE Quality YKK Scoop Count Zippers Which Should Match Your Current Zipper Down to The Exact Tooth Count Level
- Vinyl Replacement Windows Use 28 Ounce Diamond, Fabric That is The Same As What You Currently Have on Your Vehicle
- Each Complete Window Features Two Rear Quarter Windows and One Rear Window for A Complete Soft Top Window Replacement
- All Windows Are Heat Sealed and Tested to Live Up to Standards
- Tinted Windows: At A 31 Percent Tint These Windows Will Help Reduce Heat Build Up In Your Vehicle So It Stays Cooler on Those Hot Sunny Day
- Zippers: HD Molded Teeth Zippers Make It Easy to Zip Up or Remove The Windows In No Time In Case You Decide You Want Your Top Down or Get Caught In A Sudden Down Pour and Need to Put Your Top Back Up
- Each Window Has Durable 40 Mil Tinted Window Glass with 31 Percent Tint to Keep The Heat Out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.