Zoro Homepage

Mounts To Sport Bar, Black Diamond, Front Half, Sailcloth Fabric, Requires Windshield Channel

  • Mfr # 14103135

  • Zoro # G716023468


product price: $75.39
/ea
Free Shipping & Returns

Key Features

Color
Black Diamond
Material
Sailcloth Fabric
Style
Front Half
Attachment Type
Buckles/ Hook And Loop Fastener Straps
Mount
Mounts To Sport Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14103135
Zoro #
G716023468
UPC #
818068023462
Country of Origin
Mexico

Details

Color
Black Diamond
Material
Sailcloth Fabric
Style
Front Half
Attachment Type
Buckles/ Hook And Loop Fastener Straps
Mount
Mounts To Sport Bar
Windshield Channel Required
Yes

Description

Mounts to Sport Bar; Black Diamond; Front Half; Sailcloth Fabric; Requires Windshield Channel


  • Constructed of Durable 25 Ounce Pin Point Sail Cloth Soft Top Fabric or Our NEW 30 Ounce Three-Layer MasterTwill Fabric
  • Summer Soft Tops Feature No Drill Installation Directly to Your Sport Bar Using Straps, Buckles and Hook and Loop Fasteners
  • Unlike Other Low-Cost Bimini Style Tops, All can be used with Sport Bar Mounted Grab Handles and A Unique Over The Door Mount
  • Products All Use Industrial Grade Fabrics That Have Been Tested In Real Life to Make Sure They Will Meet Your Highest Expectations
  • Manufactured with These Quality Components
  • Ultimate Way to Enjoy The True Jeep(R) Open Air Experience with Friends is with A Bimini Top From MasterTop(R)
  • Easy On/Easy Off Bimini Top Plus Design Provides Protection From The Weather for Both Driver and Passenger While Traveling During Those Warm Spring and Summer Months

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.