Shop All Letters and Numbers
Mastervision
Magnetic Numbers, 1/2"x3/4", Vinyl, Black
Mfr # BVCKT2020
Zoro # G901961889
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 0.75"
- Character Color Black
- Material Vinyl
- Mounting Style Magnetic
- Application Magnetic Letterboard
Product Information
- Brand Mastervision
- MFR # BVCKT2020
- Zoro # G901961889
- UPC # 560375065733
- Country of Origin Portugal
- Category Letters and Numbers
Dimensions
Character Height | 0.75" |
Character Width | 0.50" |
Details
Description
Magnetic numbers make building and maintaining your planning board easier. Arrange data easily and quickly when changes become necessary. Use the 1/2" x 3/4" numbers for a more professional look. Numbers can be used on any other magnetic surface.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 3, 1-1/2inHx1-11/64inW, Vinyl (9713-3)
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 6 (26256)
- EPSON Portable Label Printer, LABELWORKS PX Series, Single Color Capability (LW-PX300GL)
- ANSELL 14" Chemical Resistant Gloves, Butyl, 9, 1 PR (38-514)
- MASTERVISION Magnetic Data Cards, 3x1.75", Black, PK10 (FM2630)
- STRANCO Die Cut Number Label, 3 (DBV-SINGLE-6-3)
- STRANCO Die-Cut Reflective Letter Label, F (DWR-SINGLE-8-F)
- BRADY Ultra Reflective Numbers, 2, PK10 (3010-2)
- STRANCO Reflective Letter Label, L, 2-1/2in H, PK25 (RUM200-L-YB)
- C.H. HANSON Number Set, 1/4 In. H, Steel (21440)
- C.H. HANSON 1/8 in. Rhino Letter Set (21730)
- Mastervision Letters and Numbers