
Flat Nose Parallel Plier w/Spring/Grip
Mfr # 4867-160
Zoro # G016055190
product price: $66.39
/eaKey Features
Overall Length
6.5 in
Material
PVC Grips over Zinc Plated Handles
Width
3.5 in
Handle Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4867-160
Zoro #
G016055190
UPC #
5018695004475
Country of Origin
United Kingdom
Dimensions
Overall Length
6.5 in
Width
3.5 in
Details
Item
Flat Nose Parallel Plier w/Spring/Grip
Material
PVC Grips over Zinc Plated Handles
Handle Color
Red
Description
Flat Nose Parallel Plier w/Spring/Grip
- Great for manipulating and straightening wire, with a v-slotted jaw. Engineered with serrated parallel jaws for a vice-like grip on square and hexagonal fastening. Soft plastic grips for added comfort and spring return for easy handling of parts.
- Multi-purpose tool, perfect for holding, gripping, manipulating
- Parallel jaws grip securely along their whole length.
- Hold square and hexagonal fastenings in a vice-like grip.
- Manipulate, straighten and remove kinks in wire.
- Easier handling of parts due to return spring.
- Comfortable to use over long periods.
- Built to last, with a robust construction and rust-resistant finish.
- Jaws move in parallel throughout use.
- Serrated jaws for improved grip.
- V-slot to feed and hold wire and rod securely along jaw length.
- Wire can be threaded down throat of plier.
- Long-lasting return spring.
- Jaws case hardened to HRC 57 for durability.
- Zinc-plated handles with soft plastic grips for added comfort.
- An essential parallel plier, with rugged construction, ideal for automotive technicians, field and manufacturing maintenance engineers.
- 6.5" (160 mm) length
- 0.55" (14 mm) jaw opening
- 0.35" (9 mm) jaw width
- 1.34" (34 mm) useable jaw length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.