Battery

  • Mfr # PJRC160 Rebar Cutter
  • Zoro # G023781976
product price: 
$
4,989.99
/ea
Free Shipping & Returns

Key Features

Maximum Rebar Size Cutting Capacity
#5
Safety Features
Trigger Lock
Battery Capacity
3.0Ah
Cutting Head Rotation
Yes
Cutting Head Rotation Angle
360 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PJRC160 Rebar Cutter
Zoro #
G023781976
UPC #
093818306044
Country of Origin
Japan
Item
Battery
Safety Features
Trigger Lock
Battery Capacity
3.0Ah
Cutting Head Rotation
Yes
Cutting Head Rotation Angle
360 Degrees
Number of Blades Included
2
Number of Chargers Included
0
Battery Manufacturing Model Number
JPL925
Number of Batteries Included
0
Application
Cutting Rebar, Bolt and Mesh Wire
Includes Battery
Battery Included
Battery Chemistry
Li-Ion
Maximum Rebar Grade Cutting Capacity
70
Blades Included
Yes
Tool Weight
16.8 lb
Includes
(4) Hex Bar Wrench, Carrying Case, Screw Driver, SHC524 Oil, Side Handle, Spanner 17
Voltage
25.2V DC
Tool Function
Sawing
Switch Type
Trigger
Charger Manufacturing Model Number
JC928
Battery Type
Tabbed
Locking
Lock-On
Power Source
Cordless
Features
Cuts #5 Rebar in 3.3 sec, The Brushless DC Motor Offers Higher Efficiency and Longer Lifetime, This Rechargeable Battery can Make 310 Cuts of #5 Rebar (Grade70) per Charge, Use Same Charger System as Other MAX Rebar Tying Tools
Product Type
Rebar Cutter
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Maximum Rebar Size Cutting Capacity
#5
Overall Width
3 7/8 in
Overall Height
9 in
Overall Length
15 5/16 in
Wire Rope Length
15 5/16 in
Length
15 5/16 in
Fits Chest Size
Cuts #5 Rebar in 3.3 sec, The Brushless DC Motor Offers Higher Efficiency and Longer Lifetime, This Rechargeable Battery can Make 310 Cuts of #5 Rebar (Grade70) per Charge, Use Same Charger System as Other MAX Rebar Tying Tools

Description

Battery, Voltage 25.2V DC, Tool Function Sawing, Maximum Rebar Grade Cutting Capacity 70, Cutting Head Rotation Yes, Cutting Head Rotation Angle 360 Degrees , Brushless Motor Yes, Battery Capacity 3.0Ah, Product Type Rebar Cutter, Blade Diameter Not Applicable, Application Cutting Rebar, Bolt and Mesh Wire, Blades Included Yes

Restrictions

Hazardous material

Ratings & reviews