Battery
- Mfr # WMC80 Mesh Cutter
- Zoro # G023782157
product price:Â
$
3,026.99
/ea
Free Shipping & Returns
Key Features
Battery Manufacturing Model Number
JPL91450A
Includes
Battery, Belt Hook, Carry Case, Charger, Tool
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Voltage
14.4V DC
Tool Weight
6.3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMC80 Mesh Cutter
- Zoro #
- G023782157
- UPC #
- 093818002670
- Country of Origin
- Japan
- Item
- Battery
- Battery Manufacturing Model Number
- JPL91450A
- Includes
- Battery, Belt Hook, Carry Case, Charger, Tool
- Cordless Tool Kit Contents
- (1) Bare Tool, (1) Battery
- Voltage
- 14.4V DC
- Tool Weight
- 6.3 lb
- Product Type
- Rebar Cutter
- Includes Battery
- Battery Included
- Charger Manufacturing Model Number
- JC925A
- Battery Capacity
- 5.0 Ah
- Power Source
- Cordless
- Number of Batteries Included
- 1
- Features
- Completely Cordless Operation, Easy Change Blade System, Fast Cutting Speed, Interchangeable Battery, New Easy Operation, Power Save Function, Safety Guards
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Overall Length
- 16 9/10 in
- Overall Width
- 3 1/10 in
- Overall Height
- 5 1/2 in
- Wire Rope Length
- 16 9/10 in
- Length
- 16 9/10 in
- Fits Chest Size
- Completely Cordless Operation, Easy Change Blade System, Fast Cutting Speed, Interchangeable Battery, New Easy Operation, Power Save Function, Safety Guards
Description
Battery, Voltage 14.4V DC, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity 5.0 Ah, Product Type Rebar Cutter, Features Completely Cordless Operation, Easy Change Blade System, Fast Cutting Speed, Interchangeable Battery, New Easy Operation, Power Save Function, Safety Guards, Includes Battery, Belt Hook, Carry Case, Charger, Tool
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.