Shop MAX
See all product information
Create Account
Battery
- Mfr # RB398S
- Zoro # G823781862
product price:Â
$
4,243.99
/ea
Free Shipping & Returns
Key Features
Maximum Ties per Coil
120
Maximum Rebar Size Combination
#5 x #6
Battery Chemistry
Li-Ion
Features
Brushless Twisting Motor, Durable, Fast Tying Speed, Lightweight and Compact
Minimum Ties per Coil
120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RB398S
- Zoro #
- G823781862
- UPC #
- 093818305184
- Country of Origin
- Japan
- Item
- Battery
- Maximum Ties per Coil
- 120
- Battery Chemistry
- Li-Ion
- Features
- Brushless Twisting Motor, Durable, Fast Tying Speed, Lightweight and Compact
- Minimum Ties per Coil
- 120
- Power Source
- Cordless
- Tying Speed
- Less Than 1 sec/Tie
- Voltage
- 14.4V DC
- Charger Manufacturing Model Number
- JC925A
- Tool Weight
- 5 lb
- Cordless Tool Kit Contents
- (1) Battery, (1) Charger
- Number of Batteries Included
- 1
- Battery Capacity
- 5.0Ah
- Includes Battery
- Battery Included
- Includes
- Battery, Charger
- Compatible Wire Gauge
- 21 ga
- Wraps per Tie
- 3
- Number of Chargers Included
- 1
- Battery Manufacturing Model Number
- JPL91450A
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Maximum Rebar Size Combination
- #5 x #6
- Minimum Rebar Size Combination
- #3 x #3
- Fits Chest Size
- Brushless Twisting Motor, Durable, Fast Tying Speed, Lightweight and Compact
Description
Battery, Voltage 14.4V DC, Maximum Rebar Size Combination #5 x #6, Tying Speed Less Than 1 sec/Tie, Maximum Ties per Coil 120, Minimum Ties per Coil 120, Cordless Tool Kit Contents (1) Battery, (1) Charger, Power Source Cordless, Tool Weight 5 lb, Brushless Motor Yes, Minimum Rebar Size Combination #3 x #3, Battery Capacity 5.0Ah, Charger Included Yes, Compatible Wire Gauge 21 ga, Features Brushless Twisting Motor, Durable, Fast Tying Speed, Lightweight and Compact, Includes Battery, Charger
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.