Tie Wire, PK50
- Mfr # TW898S(50 rolls)
- Zoro # G123781937
product price:Â
$
1,353.99
/pk of 50, $27.08/ea
Free Shipping & Returns
Key Features
Finish
Black Annealed
Number of Spools Included
50
Manufacturer Location
Globally Sourced
Material
Stainless Steel
Wraps per Tie
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TW898S(50 rolls)
- Zoro #
- G123781937
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Coil Length
- 312 ft
Details
- Item
- Tie Wire
- Finish
- Black Annealed
- Number of Spools Included
- 50
- Manufacturer Location
- Globally Sourced
- Material
- Stainless Steel
- Wraps per Tie
- 3
- Minimum Ties per Coil
- 120
- Compatible Product Type
- Rebar Tying Tool
- Maximum Ties per Coil
- 210
- Wire Gauge
- 21 ga
- Color
- Black
- Shell Material
- Stainless Steel
- Wire Color
- Black
Description
Tie Wire, Wire Gauge 21 ga, Coil Length 312 ft, Material Stainless Steel, Maximum Ties per Coil 210, Wraps per Tie 3, Number of Spools Included 50, Manufacturer Location Globally Sourced, Color Black, Compatible Product Type Rebar Tying Tool, Minimum Ties per Coil 120, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.