Shop MAX
See all product information
Create Account
Tie Wire, PK30
- Mfr # TW1061T (30 rolls)
- Zoro # G623781918
product price:Â
$
434.99
/pk of 30, $14.50/ea
Free Shipping & Returns
Key Features
Wire Gauge
19 ga
Coil Length
221 ft
Minimum Ties per Coil
170
Color
Black
Compatible Product Type
Rebar Tying Tool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TW1061T (30 rolls)
- Zoro #
- G623781918
- UPC #
- 093818305412
- Country of Origin
- Multiple
Dimensions
- Coil Length
- 221 ft
Details
- Item
- Tie Wire
- Wire Gauge
- 19 ga
- Minimum Ties per Coil
- 170
- Color
- Black
- Compatible Product Type
- Rebar Tying Tool
- Manufacturer Location
- Made in USA*
- Number of Spools Included
- 30
- Maximum Ties per Coil
- 265
- Finish
- Black Annealed
- Wraps per Tie
- 2
- Material
- Steel
- Shell Material
- Steel
- Wire Color
- Black
Description
Tie Wire, Wire Gauge 19 ga, Coil Length 221 ft, Material Steel, Maximum Ties per Coil 265, Wraps per Tie 2, Number of Spools Included 30, Manufacturer Location Made in USA*, Color Black, Compatible Product Type Rebar Tying Tool, Minimum Ties per Coil 170, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.