Tie Wire SS, PK30
- Mfr # TW1061T-S (30 rolls)
- Zoro # G623947369
product price:Â
$
1,206.99
/pk of 30, $40.23/ea
Free Shipping & Returns
Key Features
Number of Spools Included
30
Manufacturer Location
Made in USA*
Minimum Ties per Coil
145
Wraps per Tie
2
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TW1061T-S (30 rolls)
- Zoro #
- G623947369
- UPC #
- 093818305443
- Country of Origin
- Japan
- Number of Spools Included
- 30
- Manufacturer Location
- Made in USA*
- Item
- Tie Wire
- Minimum Ties per Coil
- 145
- Wraps per Tie
- 2
- Material
- Stainless Steel
- Compatible Product Type
- Rebar Tying Tool
- Wire Gauge
- 19 ga
- Color
- Silver
- Maximum Ties per Coil
- 265
- Finish
- Polycoated
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Coil Length
- 221 ft
Description
Tie Wire, Wire Gauge 19 ga, Coil Length 221 ft, Material Stainless Steel, Maximum Ties per Coil 265, Wraps per Tie 2, Number of Spools Included 30, Manufacturer Location Made in USA*, Color Silver, Compatible Product Type Rebar Tying Tool, Minimum Ties per Coil 145, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.