Shop MAX
See all product information
Create Account
Tire Wire PC, PK30
- Mfr # TW1061TUSA PC (30rolls)
- Zoro # G723946651
product price:Â
$
965.99
/pk of 30, $32.20/ea
Free Shipping & Returns
Key Features
Material
Steel
Manufacturer Location
Made in USA*
Minimum Ties per Coil
145
Finish
Polycoated
Wraps per Tie
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TW1061TUSA PC (30rolls)
- Zoro #
- G723946651
- UPC #
- 093818305498
- Country of Origin
- United States
Dimensions
- Coil Length
- 194 ft
Details
- Material
- Steel
- Manufacturer Location
- Made in USA*
- Minimum Ties per Coil
- 145
- Item
- Tie Wire
- Finish
- Polycoated
- Wraps per Tie
- 2
- Wire Gauge
- 19 ga
- Number of Spools Included
- 30
- Color
- Red
- Maximum Ties per Coil
- 265
- Compatible Product Type
- Rebar Tying Tool
- Shell Material
- Steel
- Wire Color
- Red
Description
Tie Wire, Wire Gauge 19 ga, Coil Length 194 ft, Material Steel, Maximum Ties per Coil 265, Wraps per Tie 2, Number of Spools Included 30, Manufacturer Location Made in USA*, Color Red, Compatible Product Type Rebar Tying Tool, Minimum Ties per Coil 145, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.