(723815) Battery

  • Mfr # 723815

  • Zoro # G816470247


product price:  $17.85
/ea

Key Features

Standard Battery Pack Size
36
Battery Chemistry
Alkaline
Voltage - Batteries
1.5 V DC
Battery Size
AAA
Diameter
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
723815
Zoro #
G816470247
UPC #
25215491207
Country of Origin
China

Dimensions

Battery Size
AAA
Diameter
0.4 in
Height
1.8 in

Details

Item
Battery
Standard Battery Pack Size
36
Battery Chemistry
Alkaline
Voltage - Batteries
1.5 V DC
Capacity - Batteries
1200 mAh
Shelf Life
5 Year

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.