
Gloves, Nitrile-Coated Nylon, Gray/Black, Large (Size 9) 12 PK
Mfr # 34-844/L
Zoro # G703474440
product price:Â $74.69
/pk 12, $6.22/eaKey Features
Color
Gray/Black
Glove Coating Material
Nitrile-Coated Nylon
Thickness
15 gauge
Gauge
15 gauge
Hand
Pair
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
34-844/L
Zoro #
G703474440
UPC #
616314018077
Country of Origin
Andorra
Dimensions
Glove Size
Large (Size 9)
Thickness
15 gauge
Size
Large (Size 9)
Details
Item
Gloves
Color
Gray/Black
Glove Coating Material
Nitrile-Coated Nylon
Gauge
15 gauge
Hand
Pair
Cuff Style
Cut-Resistant
Palm Material
Nitrile-Coated Nylon
Material
Nitrile-Coated Nylon
Weight
1.017 lbs
Series
Endurance
Wrist Style
Knit Cuff
Cuff Material
Nylon
Tear Resistance
EN 388 Tear Level 3
Puncture Resistance
EN 388 Puncture Level 1
Abrasion Resistance
EN 388 Abrasion Level 4
Cut Resistance
EN 388 Cut Level 1
Description
Keep your hands safe while you work more comfortably. Excellent protection against abrasions, cuts, tears and punctures is only the beginning with these work gloves. Featuring a patented micro-foam nitrile coating over a nylon-knit body, they offer high breathability for a cool and dry wearing experience, while the thinner design promotes improved dexterity. Raised micro dots help increase durability while enhancing their gripping performance. A knit-cuff wrist helps prevent dirt and debris from entering the glove. Endurance Seamless Knit gloves are the ideal choice for highly repetitive applications where precision handling is a must. Certified skin safe by the Oeko-Tex Association.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.